Motion
565624
PTS1-20-0-80 Screw-In Directional Control Cartridge Valve - Pilot Actuation, 70 gpm Max Flow
Mi Item #00427193
MFR #565624
Price$283.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS1-20-0-80 Screw-In Directional Control Cartridge Valve - Pilot Actuation, 70 gpm Max Flow
Mi Item #00427193
MFR #565624

Mfr description
PTS1-20-0-80 DIRECTIONAL CONTROL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.67/each

Specifications

Dimensions

  • Overall Height
    1.87 in
  • Overall Length
    7.12 in
  • Overall Width
    1.87 in
  • Weight
    2.4 lbs

Details

  • Actuation
    Pilot
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Body Material
    Aluminum
  • Cavity
    C-20-4
  • Connection Gender
    Female
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot to shift valve
  • Housing Material
    Aluminum
  • Leakage
    164 cc/min maximum @ 210 bar
  • Manufacturer Catalog Number
    565624
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    70 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Model
    PTS1-20-0-80
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Number Of Ways
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    80 psi
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    128-155 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)