Motion
PTS 2 10 0 160
PTS2-10-0-160 Directional Control Valve
Mi Item #00427196
MFR #PTS 2 10 0 160
Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS2-10-0-160 Directional Control Valve
Mi Item #00427196
MFR #PTS 2 10 0 160

Mfr description
PTS2-10-0-160 PILOTED CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.23/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Detent Option
    Yes
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot to shift valve
  • Leakage
    Standard
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    11 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    3-Way 2-Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)