Motion
889498
PTS3-16-0-80 Directional Control Valve
MI ITEM #00427206
MFR #889498
List Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS3-16-0-80 Directional Control Valve
MI ITEM #00427206
MFR #889498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.18/each for your price

Overview

Mfr description
PTS3-16-0-80 PILOTED CARTRIDGE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    132 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.50 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Detent Option
    No
  • Function
    Directional/Relief/Flow Control Valves
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    3-Way 2-Position
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text