Motion
889496
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot Actuation, 35 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427207
MFR #889496
Price$134.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot Actuation, 35 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427207
MFR #889496

Mfr description
PTS3-16-0-160 PILOTED CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.56/each

Specifications

Dimensions

  • Overall Height
    130.2 mm
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Body Material
    Aluminum
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    889496
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)