Motion
889499
PTS3-20-0-80 Directional Control Valve
MI ITEM #00427209
MFR #889499
Price$278.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS3-20-0-80 Directional Control Valve
MI ITEM #00427209
MFR #889499

Mfr description
PTS3-20-0-80 PILOTED CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.21/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Width
    1.25 in

Details

  • Actuation
    None
  • Body Material
    Aluminum
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Housing Material
    Aluminum
  • Leakage
    164 cc/min maximum @ 210 bar
  • Maximum Flow Rate
    265 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    3-Way 2-Position
  • Valve Torque Into Cavity
    129-155 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)