Motion
PTS7 10 0 40
PTS7-10-0-40 Directional Control Valve
MI ITEM #00427220
MFR #PTS7 10 0 40
Price$79.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTS7-10-0-40 Directional Control Valve
MI ITEM #00427220
MFR #PTS7 10 0 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.19/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Width
    1.00 in

Details

  • Actuation
    None
  • Body Material
    Aluminum
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot to shift valve
  • Housing Material
    Aluminum
  • Leakage
    164 cc/min maximum @ 210 bar
  • Maximum Flow Rate
    30 lpm
  • Maximum Operating Pressure
    210 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Pressure
    2.75 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    2-Way 2-Position Normally Open
  • Valve Torque Into Cavity
    47-54 Nm

Overview

Mfr description
PTS7-10-0-40 PILOTED CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought