Motion
565760
RV1-10-K-0-18/ Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow
MI ITEM #00427241
MFR #565760
List Price$81.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV1-10-K-0-18/ Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow
MI ITEM #00427241
MFR #565760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.33/each for your price

Overview

Mfr description
RV1-10-K-0-18/ PRESSURE RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Maximum Flow Rate
    8 gpm
  • Max Operating Temperature
    248 °F
  • Model
    RV1-10-K-0-18/
  • Maximum Operating Pressure
    1800 psi
  • Operating Temperature Range
    -40°C to +120 °C
  • Housing Material
    Aluminum
  • Overall Width
    1.50 in
  • Connection Gender
    Female
  • Fluid Comp
    Mineral oil based general hydraulic fluids including MIL-H-5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.50 in
  • Overall Length
    4.38 in
  • Adjustment Type
    Knob
  • Cavity
    C-10-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    1022 psi
  • Function
    Pressure Relief Valve
  • Leakage
    300 cc/min
  • Minimum Working Pressure
    245 psi
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    47–54 Nm
  • Manufacturer Catalog Number
    565760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text