Motion
RV1-10-S-0-3
Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow, Screw-in Cartridge
Mi Item #00427243
MFR #RV1-10-S-0-3
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow, Screw-in Cartridge
Mi Item #00427243
MFR #RV1-10-S-0-3

Mfr description
RV1-10-S-0-3/ RELIEF CARTRIDGE
  • This valve remains closed from port 1 to port 2 until the predetermined setting has been reached at port 1
  • The poppet is unseated and allows flow out of port 2
  • Fast acting, low pressure rise
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.58/each

Specifications

Dimensions

  • Overall Height
    111.8 mm
  • Overall Length
    4.38 in
  • Overall Width
    1.00 in

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Factory Set Pressure
    11.75 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    566450
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    3.5 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47–54 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)