Motion
565974
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow, Screw-in Cartridge
Mi Item #00427244
MFR #565974
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow, Screw-in Cartridge
Mi Item #00427244
MFR #565974

Mfr description
RV1-10-S-0-9/ RELIEF CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.58/each

Specifications

Dimensions

  • Overall Height
    111.8 mm

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565974
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)