Motion
02-163998
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, Reversible Action, 30 gpm Max Flow
Mi Item #00427251
MFR #02-163998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, Reversible Action, 30 gpm Max Flow
Mi Item #00427251
MFR #02-163998

Mfr description
RV2-10-K-0-3/ RELIEF CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    111.8 mm

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Connection Gender
    Female
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-163998
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    105 sus
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)