Motion
RV3 10 K 0 9
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 20 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427269
MFR #RV3 10 K 0 9
List Price$77.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, Direct Action, 20 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427269
MFR #RV3 10 K 0 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.62/each for your price

Overview

Mfr description
RV3-10-K-0-9/ PRESSURE CONTROL

Specifications

  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    20 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    3600 psi
  • Housing Material
    Aluminum
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Overall Height
    111.8 mm
  • Mounting Type
    Screw-in Cartridge
  • Maximum Viscosity
    105 sus
  • Manufacturer Catalog Number
    565769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought