Motion
565569
Pressure Control Valve - Hydraulic Actuation, Direct Action, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427283
MFR #565569
Price$134.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Valve - Hydraulic Actuation, Direct Action, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427283
MFR #565569

Mfr description
RV3-16-S-0-35/ PRESSURE CONTROL VALVE
  • This valve remains closed from port 2 to 1 until the predetermined setting has been reached at port 2
  • The pressure acts on the differential area between the seat and the seal diameter on the poppet
  • Hardened and ground working parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.94/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    5.84 in
  • Overall Width
    1.50 in

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Connection Gender
    Female
  • Factory Set Pressure
    2300 psi
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    565569
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    1200 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)