Motion
RV5-10-C-0-20
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427289
MFR #RV5-10-C-0-20
List Price$86.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 30 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427289
MFR #RV5-10-C-0-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.96/each for your price

Overview

Mfr description
RV5-10-C-0-20/ RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    30 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Housing Material
    Aluminum
  • Overall Width
    1.00 in
  • Connection Gender
    Female
  • Fluid Comp
    All general purpose hydraulic fluids
  • Seal Material
    Nitrile
  • Overall Height
    111.8 mm
  • Overall Length
    4.38 in
  • Adjustment Type
    Cap
  • Mounting Type
    Screw-in Cartridge
  • Cavity
    C-10-2
  • Maximum Viscosity
    105 sus
  • Factory Set Pressure
    73.5 bar
  • Function
    Pressure Relief Valve
  • Leakage
    114 cc/min
  • Minimum Working Pressure
    7 bar
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Manufacturer Catalog Number
    02-164253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought