Motion
565780
RV5-16-K-0-60/ Screw-in Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow
Mi Item #00427310
MFR #565780
Price$183.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RV5-16-K-0-60/ Screw-in Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow
Mi Item #00427310
MFR #565780

Mfr description
RV5-16-K-0-60/ PRESSURE RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.80/each

Specifications

Dimensions

  • Overall Height
    1.50 in
  • Overall Length
    3.88 in
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Knob
  • Application
    Harvesters, refuse haulers, mobile and industrial applications
  • Cavity
    C-16-2
  • Factory Set Pressure
    3500 psi
  • Fluid Comp
    Mineral oil based general hydraulic fluids including MIL-H-5606, SAE 10, SAE 20
  • Function
    Pressure Relief Valve
  • Leakage
    164 cc/min
  • Manufacturer Catalog Number
    565780
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    6000 psi
  • Minimum Working Pressure
    1000 psi
  • Model
    RV5-16-K-0-60/
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)