Motion
RV5 16 S 0 30
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427311
MFR #RV5 16 S 0 30
Price$167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427311
MFR #RV5 16 S 0 30

Mfr description
RV5-16-S-0-30/ RELIEF CARTRIDGE
  • When the inlet pressure exceeds the setting of the valve, the pilot section opens, causing a small flow across the orifice in the main spool
  • The subsequent pressure drop moves the spool against a light spring opening a ring of radial holes in the sleeve, allowing relief flow to tank
  • High accuracy of pilot operated design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.60/each

Specifications

Dimensions

  • Overall Height
    104.7 mm

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565854
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)