Motion
RV5-16-S-0-60
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427312
MFR #RV5-16-S-0-60
Price$167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Relief Cartridge Valve - Pilot Actuation, 80 gpm Max Flow, Screw-in Cartridge
Mi Item #00427312
MFR #RV5-16-S-0-60

Mfr description
RV5-16-S-0-60/ RELIEF CARTRIDGE
  • When the inlet pressure exceeds the setting of the valve, the pilot section opens, causing a small flow across the orifice in the main spool
  • The subsequent pressure drop moves the spool against a light spring opening a ring of radial holes in the sleeve, allowing relief flow to tank
  • High accuracy of pilot operated design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.60/each

Specifications

Dimensions

  • Overall Height
    104.7 mm
  • Overall Length
    4.12 in
  • Overall Width
    1.50 in

Details

  • Actuation
    Pilot
  • Adjustment Type
    Screw
  • Cavity
    C-16-2
  • Connection Gender
    Female
  • Factory Set Pressure
    242.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Pressure Relief Valve
  • Housing Material
    Aluminum
  • Leakage
    164 cc/min
  • Manufacturer Catalog Number
    565573
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    70 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)