Motion
02-161198
SPC1-10S-P-6T P O CHECK VALVE
MI ITEM #00427334
MFR #02-161198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC1-10S-P-6T P O CHECK VALVE
MI ITEM #00427334
MFR #02-161198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPC1-10S-P-6T P O CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Cavity
    Inline
  • Body Material
    Aluminum
  • Cracking Pressure
    1.03 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Maximum Flow Rate
    45 L/min
  • Maximum Operating Pressure
    210 bar
  • Overall Length
    3.50 in
  • Seal Material
    Buna-N
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Ratio
    4:1
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Weight
    1.14 lbs
  • Pilot Piston Seal
    Yes
  • Pressure Setting
    1.03 bar
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text