Motion
02-161200
SPC1-10-P-3CM P O CHECK VALVE
MI ITEM #00427336
MFR #02-161200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC1-10-P-3CM P O CHECK VALVE
MI ITEM #00427336
MFR #02-161200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.50
  • Weight
    1.14 lbs

Details

  • Body Material
    Aluminum
  • Cracking Pressure
    15 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Check Valve
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile

Overview

Mfr description
SPC1-10-P-3CM P O CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought