Motion
02-161055
SPC1-16S-P-12T P O CHECK VALVE
MI ITEM #00427339
MFR #02-161055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC1-16S-P-12T P O CHECK VALVE
MI ITEM #00427339
MFR #02-161055

Mfr description
SPC1-16S-P-12T P O CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.00
  • Weight
    4.03 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    Inline
  • Cracking Pressure
    1.38 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    151 lpm
  • Maximum Operating Pressure
    210 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Piston Seal
    Yes
  • Pilot Ratio
    4:1
  • Port Type
    SAE
  • Pressure Setting
    1.38 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)