Motion
SPC1-16-P-12T
Reversible Hydraulic Check Valve - Manifold Mount, 15 psi Cracking Pressure, 40 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #12 (1-1/16-12 UN) Port Size, Nitrile Seals
Mi Item #00427340
MFR #SPC1-16-P-12T
Price$673.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Manifold Mount, 15 psi Cracking Pressure, 40 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #12 (1-1/16-12 UN) Port Size, Nitrile Seals
Mi Item #00427340
MFR #SPC1-16-P-12T

Mfr description
SPC1-16-P-12T P O CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.98/each

Specifications

Dimensions

  • Overall Length
    127 mm
  • Overall Width
    101.6 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)

Details

  • Body Material
    Aluminum
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    15 psi
  • Manufacturer Catalog
  • Max Operating Temperature
    -40°C to +120 °C
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)