Motion
565619
SPC2-10-P-0-25 Reversible Hydraulic Check Valve - Manifold Mount, 25 psi Cracking Pressure, 6 gpm Max Flow, 3400 psi Max Operating Pressure, SAE #8 (3/4-16 UNF) Port Size, Nitrile Seals
MI ITEM #00427345
MFR #565619
Price$47.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC2-10-P-0-25 Reversible Hydraulic Check Valve - Manifold Mount, 25 psi Cracking Pressure, 6 gpm Max Flow, 3400 psi Max Operating Pressure, SAE #8 (3/4-16 UNF) Port Size, Nitrile Seals
MI ITEM #00427345
MFR #565619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.99/each

Specifications

Dimensions

  • Orifice Size
    0.684 in
  • Overall Length
    2.16 in
  • Port Size
    10
  • Weight
    0.18 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Cracking Pressure
    25 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3400 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Piston Seal
    No
  • Pilot Ratio
    4:1
  • Port Type
    Cartridge Only
  • Pressure Setting
    25 psi
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel

Overview

Mfr description
SPC2-10-P-0-25 CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought