Motion
565952
Reversible Hydraulic Check Valve - Manifold Mount, 50 psi Cracking Pressure, 6 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #8 (3/4-16 UNF) Port Size, Nitrile Seals
Mi Item #00427346
MFR #565952
Price$50.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Manifold Mount, 50 psi Cracking Pressure, 6 gpm Max Flow, 3000 psi Max Operating Pressure, SAE #8 (3/4-16 UNF) Port Size, Nitrile Seals
Mi Item #00427346
MFR #565952

Mfr description
SPC2-10-P-0-50 P O CHECK CARTRIDGE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.92/each

Specifications

Dimensions

  • Overall Length
    54.8 mm
  • Overall Width
    1.00 in
  • Port 1 Size/Type
    SAE 8 (3/4–16 UNF)

Details

  • Body Material
    Aluminum
  • Check Valve Type
    Pilot Operated Check Valve
  • Cracking Pressure
    50 psi
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Manufacturer Catalog
  • Max Operating Temperature
    -40°C to +120 °C
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)