Motion
565534
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 12 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427362
MFR #565534
Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 12 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427362
MFR #565534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.86/each

Specifications

Dimensions

  • Overall Height
    88.8 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565534
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile

Overview

Mfr description
SV1-10-C-0-00 SOLENOID CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text