Motion
SV2-10-4-0-00
Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427366
MFR #SV2-10-4-0-00
Price$84.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow, Screw-in Cartridge
MI ITEM #00427366
MFR #SV2-10-4-0-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.85/each

Specifications

Dimensions

  • Overall Height
    119.1 mm
  • Overall Width
    38.9 mm

Details

  • Action
    Direct
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565548
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    4
  • Seal Material
    Nitrile

Overview

Mfr description
SV2-10-4-0-00 SOLENOID CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought