Motion
565545
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 60 gpm Max Flow, Screw-in Cartridge
Mi Item #00427373
MFR #565545
Price$220.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 60 gpm Max Flow, Screw-in Cartridge
Mi Item #00427373
MFR #565545

Mfr description
SV3-20-0-0-00 SOLENOID CARTRIDGE
  • Hardened and ground working parts
  • Lapped seat for low leakage
  • IP69K tough coil compatibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.70/each

Specifications

Dimensions

  • Overall Height
    133.4 mm
  • Overall Width
    38.9 mm

Details

  • Actuation
    Pilot;Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    565545
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)