Motion
SV9A-10N-E-0-0-0000-0

MODULAR CONTROLS (DANFOSS
SV9A-10N-E-0-0-0000-0

Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow, Screw-in Cartridge
Mi Item #00427383
MFR #SV9A-10N-E-0-0-0000-0
Price$125.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV9A-10N-E-0-0-0000-0

Screw-In Solenoid Valve - Solenoid Actuation, Direct Action, 6 gpm Max Flow, Screw-in Cartridge
Mi Item #00427383
MFR #SV9A-10N-E-0-0-0000-0

Mfr description
SV9A-10N-E-0-0-0000-0 SOLENOID CARTRIDGE
  • Hardened, ground and honed working parts to limit leakage
  • IP69K tough coil compatibility
  • Continuously rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.93/each

Specifications

Dimensions

  • Overall Height
    177.9 mm
  • Overall Width
    38.9 mm

Details

  • Action
    Direct
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-199328
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    4
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)