Motion
VF1 10 F 0 0.5
VF1-10-F-0-0.5 Flow Control Valve
Mi Item #00427386
MFR #VF1 10 F 0 0.5
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1-10-F-0-0.5 Flow Control Valve
Mi Item #00427386
MFR #VF1 10 F 0 0.5

Mfr description
VF1-10-F-0-.5 VELOCITY FUSE CARTRIDGE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    2.07 in
  • Overall Width
    1.00 in

Details

  • Action
    Flow Regulator
  • Adjustment Type
    Fixed
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)