Motion
VF1-10-F-0-/1.00
VF11-10N-F-000-1.00-00-A Flow Control Valve
MI ITEM #00427387
MFR #VF1-10-F-0-/1.00
List Price$93.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF11-10N-F-000-1.00-00-A Flow Control Valve
MI ITEM #00427387
MFR #VF1-10-F-0-/1.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.48/each for your price

Overview

Mfr description
VF11-10N-F-000-1.00-00-A VELOCITY FUSE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Ambient Temperature Range
    -40°C to +120 °C
  • Overall Height
    2.00 in
  • Overall Length
    1.00 in
  • Overall Width
    1.00 in
  • Maximum Operating Pressure
    350 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text