Motion
02-166073
DSV1-10-B-6H SHUTTLE VALVE
Mi Item #00427408
MFR #02-166073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV1-10-B-6H SHUTTLE VALVE
Mi Item #00427408
MFR #02-166073

Mfr description
DSV1-10-B-6H SHUTTLE VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.97 in
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Weight
    1.83 lbs

Details

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Check Valve
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)