Motion
DSV3-8-BA-2
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6.5 gpm Max Flow
Mi Item #00427413
MFR #DSV3-8-BA-2
Price$53.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Shuttle Valve - Hydraulic Actuation, Direct Action, 6.5 gpm Max Flow
Mi Item #00427413
MFR #DSV3-8-BA-2

Mfr description
DSV3-8-B-A2 SHUTTLE VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.86/each

Specifications

Dimensions

  • Overall Height
    38.1 mm
  • Overall Length
    47.6 mm
  • Overall Width
    25.4 mm
  • Port Size
    1/4 NPTF
  • Weight
    0.62 lbs

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Body Material
    Aluminum
  • Fluid Comp
    Hydraulic Oil
  • Function
    Check Valve
  • Housing Material
    Aluminum
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    565968
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    6.5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -20°C to +90 °C
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Nitrile
  • Special Features
    None
  • Valve Application
    Industrial
  • Valve Material
    Cartridge only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)