Motion
889311
Screw-In Shuttle Valve - Pilot Actuation, Direct Action, 7 gpm Max Flow
MI ITEM #00427418
MFR #889311
List Price$127.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Shuttle Valve - Pilot Actuation, Direct Action, 7 gpm Max Flow
MI ITEM #00427418
MFR #889311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.72/each for your price

Overview

Mfr description
DSV4-10-C-0-80 SHUTTLE CARTRIDGE

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Valve Application
    Industrial, Mobile
  • Maximum Flow Rate
    7 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    5000 psi
  • Housing Material
    Steel
  • Viscosity Range
    Maximum of 105 sus
  • Overall Width
    25.4 mm
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    77.3 mm
  • Min Operating Temperature
    -40 °F
  • Function
    Shuttle Valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Manufacturer Catalog Number
    889311
  • Maximum Viscosity
    105 sus
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Spool Configuration
    Closed
  • Style
    Spool
  • Valve Torque Into Cavity
    Aluminium housing - 47-54 Nm, Steel housing - 68-75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text