Motion
02-113145
DSV4-10-C-0-160 SHUTTLE CARTRIDGE
MI ITEM #00427419
MFR #02-113145
List Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV4-10-C-0-160 SHUTTLE CARTRIDGE
MI ITEM #00427419
MFR #02-113145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.95/each for your price

Overview

Mfr description
DSV4-10-C-0-160 SHUTTLE CARTRIDGE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    26 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Width
    1.00 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.00 in
  • Function
    Shuttle Valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    11 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Spool Configuration
    Closed
  • Style
    Spool
  • Valve Torque Into Cavity
    Aluminium housing - 47-54 Nm, Steel housing - 68-75 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text