Motion
889315
Screw-In Shuttle Valve - Pilot Actuation, Direct Action, 7 gpm Max Flow
MI ITEM #00427421
MFR #889315
List Price$255.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Shuttle Valve - Pilot Actuation, Direct Action, 7 gpm Max Flow
MI ITEM #00427421
MFR #889315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.41/each for your price

Overview

Mfr description
DSV4-16-0-0-80 SHUTTLE CARTRIDGE

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Valve Application
    Industrial, Mobile
  • Maximum Flow Rate
    7 gpm
  • Max Operating Temperature
    +248 °F
  • Maximum Operating Pressure
    5000 psi
  • Housing Material
    Steel
  • Viscosity Range
    Maximum of 105 sus
  • Overall Width
    1-1/2 in
  • Fluid Comp
    Hydraulic Oil
  • Body Material
    Aluminum
  • Seal Material
    Nitrile
  • Overall Height
    123.82 mm
  • Min Operating Temperature
    -40 °F
  • Function
    Shuttle Valve
  • Leakage
    164 cc/min maximum @ 210 bar
  • Manufacturer Catalog Number
    889315
  • Maximum Viscosity
    105 sus
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Operating Temperature Range
    -40°C to +120 °C
  • Pilot Pressure
    5.5 bar
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Spool Configuration
    Open
  • Style
    Spool
  • Valve Torque Into Cavity
    Aluminium housing - 108-122 Nm, Steel housing - 136-149 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought