Motion
566346
FDC3-20-16T-33 Flow Control Valve
MI ITEM #00427426
MFR #566346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC3-20-16T-33 Flow Control Valve
MI ITEM #00427426
MFR #566346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FDC3-20-16T-33 POSITRAC VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Divider Combiner
  • Maximum Flow Rate
    570 lpm
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    2.50 in
  • Port Size
    16
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    4.00 in
  • Overall Length
    7.00 in
  • Cavity
    C-16-4
  • Ambient Temperature Range
    -40°C to +120 °C
  • Mounting Type
    Screw-in Cartridge
  • Flow Divisions
    190 lpm
  • Leakage
    Standard
  • Number Of Housing Ports
    4
  • Number Of Valve Ports
    4
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns
  • Valve Torque Into Cavity
    128-155 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text