Overview
Mfr description
FDC3-20-16T-66 FLOW CONTROL VALVE
- 350 bar (5000 psi) & 350 L/min (92 USgpm)
- Perfect balance of pressure and flow
- Reliable, economical and compact
Specifications
- ActuationManual
- ActionFlow Control
- Maximum Flow Rate100 gpm
- Max Operating Temperature248 °F
- Maximum Operating Pressure3000 psi
- Housing MaterialAluminum
- Pressure CompensationPressure Compensated
- Overall Width2.50 in
- Port SizeSAE 16 (1-5/16–12 UN)
- Connection GenderFemale
- Fluid CompMIL–H–5606, SAE 10, SAE 20
- Seal MaterialNitrile
- Overall Height4.00 in
- Overall Length7.00 in
- Maximum Viscosity105 sus
- Mounting TypeScrew-in Cartridge
- Recommended Filtration Level18/16/13 Microns
- Manufacturer Catalog Number02-165741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data