Motion
565589
MPV1-10-K-0 Screw-In Directional Control Cartridge Valve - Manual Actuation, 12 gpm Max Flow
MI ITEM #00427430
MFR #565589
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPV1-10-K-0 Screw-In Directional Control Cartridge Valve - Manual Actuation, 12 gpm Max Flow
MI ITEM #00427430
MFR #565589

Mfr description
MPV1-10-K-0 MANUAL PULL DIRECTIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.96/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    2.88 in
  • Overall Width
    1.00 in
  • Weight
    0.24 lb

Details

  • Action
    Direct
  • Actuation
    Manual
  • Adjustment Type
    Knob
  • Application
    Harvesters, Refuse Haulers, Mobile and industrial applications
  • Body Material
    Aluminum
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Detent Option
    No
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Function
    Directional/Relief/Flow Control Valves
  • Housing Material
    Aluminum
  • Leakage
    5 drops/min. maximum @ 210 bar
  • Lever Position
    0° Angle Position
  • Manufacturer Catalog Number
    565589
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    105 sus
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Number Of Ways
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)