Motion
MRV3 10 K 0
MRV3-10-K-0 Directional Control Valve
MI ITEM #00427435
MFR #MRV3 10 K 0
List Price$104.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV3-10-K-0 Directional Control Valve
MI ITEM #00427435
MFR #MRV3 10 K 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.36/each for your price

Overview

Mfr description
MRV3-10-K-0 MANUAL CARTRIDGE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    1.65 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    1.65 in
  • Adjustment Type
    Knob
  • Leakage
    Standard
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text