Motion
PSV3 10 S 0 24
Screw-In Sequence Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427465
MFR #PSV3 10 S 0 24
Price$101.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Sequence Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427465
MFR #PSV3 10 S 0 24

Mfr description
PSV3-10-S-0-24/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.57/each

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    131 mm
  • Overall Width
    1.00 in

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Adjustment Type
    Screw
  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Factory Set Pressure
    97.5 bar
  • Fluid Comp
    Hydraulic Oil
  • Function
    Series sequence Valve
  • Manufacturer Catalog Number
    566327
  • Max Operating Temperature
    +248 °F
  • Max Sequence Pressure
    2400 psi
  • Maximum Flow Rate
    6 gpm
  • Maximum Operating Pressure
    3000 psi
  • Minimum Working Pressure
    30 bar
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)