Specifications
Dimensions
- Overall Height1.6300 in, 41.40 mm
- Overall Length4.1500 in, 105.41 mm
- Overall Width1.6300 in, 41.40 mm
Details
- ActuationSolenoid Operated
- Mounting TypeScrew-in Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)