Motion
02-170354
PSV7-10-I-0-5/ SEQUENCE CARTRIDGE
MI ITEM #00427573
MFR #02-170354
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV7-10-I-0-5/ SEQUENCE CARTRIDGE
MI ITEM #00427573
MFR #02-170354

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.00 in
  • Overall Length
    3.89 in
  • Overall Width
    1.00 in

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Adjustment Type
    Internal
  • Body Material
    Aluminum
  • Cavity
    C-10-3
  • Connection Gender
    Female
  • Factory Set Pressure
    18.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Function
    Series sequence Valve
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-170354
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    23 lpm
  • Maximum Operating Pressure
    30 bar
  • Minimum Working Pressure
    7 bar
  • Mounting Type
    Inline
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm

Overview

Mfr description
PSV7-10-I-0-5/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought