Specifications
Dimensions
- Overall Height1.00 in
- Overall Length3.89 in
- Overall Width1.00 in
Details
- Adjustment TypeInternal
- CavityC-10-3
- Factory Set Pressure39.5 bar
- Fluid CompAll general purpose hydraulic fluids
- Maximum Flow Rate23 lpm
- Maximum Operating Pressure65 bar
- Minimum Working Pressure14 bar
- Number Of Housing Ports3
- Number Of Valve Ports3
- Recommended Filtration Level18/16/13
- Seal MaterialBuna-N
- Valve MaterialCartridge only