Motion
566237
Screw-In Sequence Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427585
MFR #566237
List Price$110.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Sequence Valve - Pilot Actuation, Direct Action, 6 gpm Max Flow
MI ITEM #00427585
MFR #566237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.55/each for your price

Overview

Mfr description
PSV7-10-S-0-18/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Adjustment Type
    Screw
  • Maximum Flow Rate
    6 gpm
  • Cavity
    C-10-3
  • Maximum Operating Pressure
    3000 psi
  • Factory Set Pressure
    72.5 bar
  • Max Operating Temperature
    +248 °F
  • Function
    Series sequence Valve
  • Leakage
    0.25 cc/min
  • Max Sequence Pressure
    1800 psi
  • Manufacturer Catalog Number
    566237
  • Minimum Working Pressure
    20 bar
  • Fluid Comp
    Hydraulic Oil
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Overall Length
    126 mm
  • Connection Gender
    Female
  • Body Material
    Aluminum
  • Operation
    Direct Acting
  • Overall Height
    1.00 in
  • Overall Width
    1.00 in
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    47-54 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text