Motion
02-167335
02-167335
Mi Item #00427639
MFR #02-167335
Price$476.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-167335
Mi Item #00427639
MFR #02-167335

Mfr description
SV3-10-0-6T-115AG VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.38/each

Specifications

Dimensions

  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +3000 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +3000 (Fluid) psi
  • Operating Temperature Range
    -40 to +248 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)