Specifications
Dimensions
- Overall Height13.1 in
- Port 1 Size/TypeSAE 20 (1-5/8–12 UN)
Details
- Connection GenderFemale
- Fluid CompSynthetic Fluids, Water-in-Oil Fluids
- Head MaterialAluminum
- Indicator TypeNo Indicator
- Max Operating Temperature+230 °F
- Maximum Flow Rate210 gpm
- Maximum Operating Pressure45 psi
- Min Operating Temperature-13 °F
- Mounting ConfigurationTank
- Mounting TypeIn-tank
Overview
Mfr description
MPF184-1-A-G7-T FILTER ASS'Y