Motion
MPH2502CDSAG7A10T

MP FILTRI USA
MPH2502CDSAG7A10T

Hydraulic Return Line Filter - MPH Series, 250 Size, 10 micron, 550 gpm Max Flow, 145 psi Max, No Indicator, 25 psi Bypass Cracking Pressure, Acrylic, Inorganic Microfiber Element Material
Mi Item #00427838
MFR #MPH2502CDSAG7A10T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPH2502CDSAG7A10T

Hydraulic Return Line Filter - MPH Series, 250 Size, 10 micron, 550 gpm Max Flow, 145 psi Max, No Indicator, 25 psi Bypass Cracking Pressure, Acrylic, Inorganic Microfiber Element Material
Mi Item #00427838
MFR #MPH2502CDSAG7A10T

Mfr description
MPH2502CDSAG7A10T FILTER ASS'Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    13.77 in
  • Port 1 Size/Type
    SAE 24 (1-7/8–12 UN)
  • Size
    250

Details

  • Connection Gender
    Female
  • Element Material
    Acrylic, Inorganic Microfiber
  • Filter Rating
    10 micron
  • Fluid Comp
    Synthetic Fluids, Water-in-Oil Fluids
  • Head Material
    Aluminum
  • Indicator Type
    No Indicator
  • Max Operating Temperature
    +230 °F
  • Maximum Flow Rate
    550 gpm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    -13 °F
  • Mounting Configuration
    Tank
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile
  • Series
    MPH
  • Valve Bypass Cracking Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)