Specifications
Dimensions
- Overall Height6.85 in
Details
- Connection GenderFemale
- Fluid CompSynthetic Fluids, Water-in-Oil Fluids
- Head MaterialAluminum
- Max Operating Temperature+230 °F
- Maximum Flow Rate210 gpm
- Maximum Operating Pressure45 psi
- Min Operating Temperature-13 °F
- Mounting ConfigurationTank
- Mounting TypeIn-tank
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)