Motion
SV3 16 0 0 12DQ
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428004
MFR #SV3 16 0 0 12DQ
Price$198.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428004
MFR #SV3 16 0 0 12DQ

Mfr description
SV3-16-0-0-12D-Q VALVE & SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.11/each

Specifications

Dimensions

  • Overall Height
    1.9200 in, 48.77 mm
  • Overall Length
    4.6200 in, 117.35 mm
  • Overall Width
    1.5300 in, 38.86 mm

Details

  • Mounting Type
    Screw-in Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)