Motion
SV11-8-3-0-00
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428102
MFR #SV11-8-3-0-00
Price$83.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00428102
MFR #SV11-8-3-0-00

Mfr description
SV11-8-3-0-00 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.45/each

Specifications

Dimensions

  • Overall Height
    1.6400 in, 41.66 mm
  • Overall Length
    3.6000 in, 91.44 mm
  • Overall Width
    1.2500 in, 31.75 mm

Details

  • Mounting Type
    Screw-in Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)