Motion
02-164370
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, Direct Action, 76 lpm Max Flow, Screw-in Cartridge
Mi Item #00428119
MFR #02-164370
Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Pressure Control Valve - Hydraulic Actuation, Direct Action, 76 lpm Max Flow, Screw-in Cartridge
Mi Item #00428119
MFR #02-164370

Mfr description
RV3-10-K-8T-18 MODULAR RELIEF CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.16/each

Specifications

Dimensions

  • Overall Height
    5.80 in
  • Overall Length
    2.50 in
  • Overall Width
    1.14 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Adjustment Type
    Knob
  • Cavity
    C-10-2
  • Connection Gender
    Female
  • Factory Set Pressure
    72.5 bar
  • Fluid Comp
    All general purpose hydraulic fluids
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    02-164370
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    76 lpm
  • Maximum Operating Pressure
    124 bar
  • Maximum Viscosity
    105 sus
  • Minimum Working Pressure
    21 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)