Motion
MPS100RG2P10A-T

MP FILTRI USA
MPS100RG2P10A-T

Hydraulic Spin-on Filter - MPS Series, 100 Size, Spin-On (Single) Element, 10 micron Micron, Resin Impregnated Paper Media, 96 gpm Max Flow, 1-1/4 NPT Port Size
MI ITEM #00428122
MFR #MPS100RG2P10A-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
MPS100RG2P10A-T

Hydraulic Spin-on Filter - MPS Series, 100 Size, Spin-On (Single) Element, 10 micron Micron, Resin Impregnated Paper Media, 96 gpm Max Flow, 1-1/4 NPT Port Size
MI ITEM #00428122
MFR #MPS100RG2P10A-T

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    100
  • Port Size
    1-1/4 NPT

Details

  • Bypass
    25 psid
  • Element Type
    Spin-On (Single)
  • Filter Material
    Resin Impregnated Paper
  • Filter Media Membane Material
    Resin Impregnated Paper
  • Fluid Comp
    Oil-in-Water Fluids, Synthetic Fluids, Water-in-Oil Fluids
  • Head Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    230 °F
  • Maximum Flow Rate
    96 gpm
  • Maximum Operating Pressure
    174 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    -4 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MPS
  • Usage Type
    Disposable - Single Use

Overview

Mfr description
MPS100RG2P10A-T FILTER ASSEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text